Antifatigue Mat, 4 ft L x 60 ft W, 5/8 in Thickness, Foam, Black

  • Mfr # 2028009004x60

  • Zoro # G311165020


product price: $669.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
4 ft
Width
60 ft
Thickness
5/8 in
Surface Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2028009004x60
Zoro #
G311165020
UPC #
086364012866
Country of Origin
United States

Dimensions

Length
4 ft
Width
60 ft
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Foam
Edge Style
Beveled
Application
Cashier Stands and Assembly Lines, For Long Standing Work Environments, Perfect for Industrial Workstations, Service Counters
Antimicrobial
No
Mat Shape
Rectangle
Resistance Properties
Anti-Fatigue, Anti-Slip Traction
Backing Characteristics
Non-Slip
Backing Material
Closed-Cell Vinyl Foam
Anti-Slip Surface
Yes
Anti-Slip Backing
Yes
Welding Safe
No
Surface Texture
Raised Pattern
Number of Border Stripes
0
Mat Product Type
Anti-Fatigue Mat
Mat Compatible Chemicals
Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Water Base), Gasoline, Mineral Oil, Nitric Acid (Dilute), Sodium Hydroxide, Sulfuric Acid (Dilute), Transmission Fluid, Trichlorothane, Vegetable Oil
Series
Supreme Soft Foot(TM)
Surface Design
Pebble
Autoclavable
No
Single Material Construction
Yes
NSF/ANSI 52
No

Description

Supreme Soft Foot Pebble Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip Traction, Width 60 ft, Welding Safe No, Series Supreme Soft Foot(TM), Thickness 5/8 in, Surface Material Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Pebble, Mat Shape Rectangle, Length 4 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.