Antifatigue Mat, 4 ft L x 75 ft W, 15/16 in Thickness, Vinyl, Black/Yellow

  • Mfr # 3926709034x75

  • Zoro # G611165010


product price:  $1,720.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Thickness
15/16 in
Surface Material
Vinyl
Edge Style
Beveled
Application
Automotive and Industrial Work Cells, Machine Shops and Maintenance Areas, Packing, Welding
Surface Texture
Raised Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3926709034x75
Zoro #
G611165010
UPC #
086364513752
Country of Origin
United States

Dimensions

Length
4 ft
Width
75 ft
Thickness
15/16 in
Manufacturers Warranty Length
Limited 3 yr

Details

Item
Antifatigue Mat
Color
Black/Yellow
Surface Material
Vinyl
Edge Style
Beveled
Application
Automotive and Industrial Work Cells, Machine Shops and Maintenance Areas, Packing, Welding
Surface Texture
Raised Pattern
Backing Material
Closed-Cell Vinyl Foam
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Spark-Resistant, Wear-Resistant
Anti-Slip Surface
Yes
Antimicrobial
No
Backing Characteristics
Non-Slip
Anti-Slip Backing
Yes
Welding Safe
No
Mat Shape
Rectangle
Series
Diamond Star(TM)
Recyclable
Yes
Recycled Content
100%
Mat Product Type
Anti-Fatigue Mat
Single Material Construction
No
Surface Design
Diamond Plate
Number of Border Stripes
0
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Soluble Base), Cutting Fluid (Water Base), Diesel Oil, Gasoline, Mineral Oil, Nitric Acid (Dilute), Sodium Hydroxide, Sulfuric Acid (Dilute), Transmission Fluid, Trichlorothane, Vegetable Oil
NSF/ANSI 52
No
Autoclavable
No
Border Color
Black/Yellow

Description

Diamond Star Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Spark-Resistant, Wear-Resistant, Width 75 ft, Welding Safe No, Series Diamond Star(TM), Thickness 15/16 in, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Diamond Plate, Mat Shape Rectangle, Length 4 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.