Zoro Homepage

Antifatigue Mat, 60 ft. L x 2 ft. W, 5/8" Thickness, Pebble, Solid Black

  • Mfr # 2028009002X60

  • Zoro # G4484615


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Solid Black
Length
60 ft.
Thickness
5/8"
Material
Vinyl Foam
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2028009002X60
Zoro #
G4484615
UPC #
086364012842
Country of Origin
United States

Dimensions

Length
60 ft.
Width
2 ft.
Thickness
5/8"

Details

Item
Antifatigue Mat
Color
Solid Black
Material
Vinyl Foam
Mat Surface Pattern
Pebble
Application
Industrial Workstations; Service Counters; Cashier Stands; Assembly Lines
Type
Anti-Fatigue Dry Matting

Description

Anti-Fatigue Mat,5/8 In.,Black,2 x 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.