Zoro Homepage

Antifatigue Mat, 60 ft. L x 3 ft. W, 1/2" Thickness, Black/Gray/White

  • Mfr # 3906407003X60

  • Zoro # G4484789


product price: $921.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black/Gray/White
Length
60 ft.
Width
3 ft.
Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906407003X60
Zoro #
G4484789
UPC #
086364363067
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black/Gray/White

Description

Anti-Fatigue Mat,1/2,Gray/Blck/Whte,3x60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.