Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 60 ft. L x 3 ft. W, 1/2" Thickness, Marble, Blue/White

  • Mfr # 3906405003X60

  • Zoro # G4484816


product price: $921.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Length
60 ft.
Width
3 ft.
Thickness
1/2"
Material
Vinyl Foam
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906405003X60
Zoro #
G4484816
UPC #
086364013832
Country of Origin
United States

Dimensions

Length
60 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Blue/White
Material
Vinyl Foam
Mat Surface Pattern
Marble
Application
Industries; Service Counters; Assembly Lines; Shipping And Packaging Cells; Hospitals And Laboratories
Type
Anti-Fatigue Dry Matting

Description

Anti-Fatigue Mat,1/2 In.,Blue/White,3 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.