Antifatigue Mat, 60 ft. L x 4 ft. W, 3/8" Thickness, Embossed, Black/Yellow
Mfr # 1926309034X60
Zoro # G4484649
product price: $670.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black/Yellow
Length
60 ft.
Material
Vinyl Foam
Thickness
3/8"
Mat Surface Pattern
Embossed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1926309034X60
Zoro #
G4484649
UPC #
086364012620
Country of Origin
United States
Dimensions
Length
60 ft.
Width
4 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Foam
Mat Surface Pattern
Embossed
Standards
OSHA/ Yellow borders
Application
Industrial; Lab; Service Counters; Shipping And Packing Work Cells
Type
Anti-Fatigue Dry Matting
Description
Anti-Fatigue Mat,3/8 In.,Black/Yellow,4x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.