Antifatigue Mat, 60 ft. L x 4 ft. W, 5/8" Thickness, Pebble, Solid Black
Mfr # 2028009004X60
Zoro # G4484597
product price: $742.99
/eaKey Features
Color
Solid Black
Length
60 ft.
Material
Vinyl Foam
Thickness
5/8"
Mat Surface Pattern
Pebble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2028009004X60
Zoro #
G4484597
UPC #
086364012866
Country of Origin
United States
Dimensions
Length
60 ft.
Width
4 ft.
Thickness
5/8"
Details
Item
Antifatigue Mat
Color
Solid Black
Material
Vinyl Foam
Mat Surface Pattern
Pebble
Application
Industrial Workstations; Service Counters; Cashier Stands; Assembly Lines
Type
Anti-Fatigue Dry Matting
Description
Anti-Fatigue Mat,5/8 In.,Black,4 x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.