Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 75 ft. L x 3 ft. W, 15/16" Thickness, Diamond, Solid Black

  • Mfr # 3956509003X75

  • Zoro # G4485008


product price: $1,709.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Material
Vinyl Foam
Thickness
15/16"
Mat Surface Pattern
Diamond
Application
Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956509003X75
Zoro #
G4485008
UPC #
086364020298
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
15/16"

Details

Item
Antifatigue Mat
Color
Solid Black
Material
Vinyl Foam
Mat Surface Pattern
Diamond
Application
Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
Type
Anti-Fatigue Dry Matting

Description

Anti-Fatigue Mat,15/16 In.,Black,3 x 75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.