This item is Discontinued.

Condor Antifatigue Mat, 3 ft. L x 15/16" Thick 6ENL1

Antifatigue Mat, 3 ft. L x 15/16" Thick (Discontinued)

  • Mfr # 6ENL1
  • Zoro # G3789843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6ENL1
Zoro #
G3789843
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
15/16"

Details

Item
Antifatigue Mat
Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Standards
CPSC FF 1-70, ASTM D-2859
Weight
12 lb
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Antifatigue
Yes
Backing Material
PVC Foam

Description

Antifatigue Mat, Width 2 ft, Thickness 15/16 in, Mat Shape Rectangle, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.