Zoro Homepage
This item is Discontinued.
Apache Mills Entrance Runner, 1/10" thick, Burgundy 0103411023X10

Entrance Runner, 1/10" thick, Burgundy (Discontinued)

  • Mfr # 0103411023X10
  • Zoro # G3698676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0103411023X10
Zoro #
G3698676
UPC #
086364335279
Country of Origin
Unknown

Dimensions

Thickness
1/10"

Details

Item
Entrance Runner
Color
Burgundy
Backing Material
PVC
Indoor/Outdoor
Indoor
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Oil Resistant
Yes
Brake Fluid Resistant
No
Standards
FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material PVC, Color Burgundy, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.