Drainage Mat, 1/2", Black, 3 x 5, Drainage Holes, 3 ft. W x 5 ft. L
Mfr # 3907609203X5
Zoro # G4484588
product price: $56.99
/eaKey Features
Color
Black
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Mat Surface Pattern
Drainage Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3907609203X5
Zoro #
G4484588
UPC #
086364001167
Country of Origin
India
Dimensions
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Details
Item
Drainage Mat,1/2",Black,3 x 5
Color
Black
Mat Surface Pattern
Drainage Holes
Description
Drainage Mat,1/2 In.,Black,3 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.