Drainage Mat, NBR/Nitrile, 4 ft W x 3 ft L, Red
Mfr # 3939511003x4
Zoro # G611169285
product price: $80.25
/ea
Free Shipping & Returns
Key Features
Length
3 ft
Width
4 ft
Thickness
1/2 in
Surface Material
NBR/Nitrile
Welding Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3939511003x4
Zoro #
G611169285
UPC #
086364643039
Country of Origin
Mexico
Dimensions
Length
3 ft
Width
4 ft
Thickness
1/2 in
Drainage Hole Length
1 in
Drainage Hole Width
1 in
Details
Item
Drainage Mat
Color
Red
Surface Material
NBR/Nitrile
Welding Safe
No
Reversible
No
Surface Design
Honeycomb
Mat Shape
Rectangle
Resistance Properties
Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant
Edge Style
Straight
Number of Beveled Edges
0
Series
Honeycomb
Antimicrobial
No
Drainage Hole Shape
Octagon
Mat Product Type
Drainage Mat
Number of Border Stripes
0
NSF/ANSI 52
No
Autoclavable
No
Description
Drainage Mat, Length 3 ft, Width 4 ft, Welding Safe No, Thickness 1/2 in, Series Honeycomb, Surface Material NBR/Nitrile, Surface Design Honeycomb, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.