Zoro Homepage

Drainage Mat, Nitrile Sponge Rubber, 15 ft W x 3 ft L, Red

  • Mfr # 3939401013x15

  • Zoro # G611169414


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Thickness
7/16 in
Surface Material
Nitrile Sponge Rubber
Drainage Hole Shape
Circle
Surface Design
Raised Bones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3939401013x15
Zoro #
G611169414
UPC #
086364638431
Country of Origin
Mexico

Dimensions

Length
3 ft
Width
15 ft
Thickness
7/16 in
Drainage Hole Width
1/4 in
Drainage Hole Diameter
1/4 in

Details

Item
Drainage Mat
Color
Red
Surface Material
Nitrile Sponge Rubber
Drainage Hole Shape
Circle
Surface Design
Raised Bones
Series
Dynamic Flow
Edge Style
Beveled
Antimicrobial
No
Number of Beveled Edges
4
Welding Safe
No
Reversible
Yes
Resistance Properties
Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant
Mat Shape
Rectangle
Mat Product Type
Drainage Mat
Number of Border Stripes
0
Autoclavable
No
NSF/ANSI 52
No

Description

Drainage Mat, Length 3 ft, Width 15 ft, Welding Safe No, Thickness 7/16 in, Series Dynamic Flow, Surface Material Nitrile Sponge Rubber, Surface Design Raised Bones, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.