Zoro Homepage

Drainage Mat, Nitrile Sponge Rubber, 20 ft W x 3 ft L, Black

  • Mfr # 3939409233x20

  • Zoro # G011169397


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Thickness
7/16 in
Surface Material
Nitrile Sponge Rubber
Reversible
Yes
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3939409233x20
Zoro #
G011169397
UPC #
086364638417
Country of Origin
Mexico

Dimensions

Length
3 ft
Width
20 ft
Thickness
7/16 in
Drainage Hole Diameter
1/4 in
Drainage Hole Width
1/4 in

Details

Item
Drainage Mat
Color
Black
Surface Material
Nitrile Sponge Rubber
Reversible
Yes
Edge Style
Beveled
Resistance Properties
Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant
Antimicrobial
No
Mat Shape
Rectangle
Number of Beveled Edges
4
Surface Design
Raised Bones
Series
Dynamic Flow
Drainage Hole Shape
Circle
Welding Safe
No
Number of Border Stripes
0
Mat Product Type
Drainage Mat
NSF/ANSI 52
No
Autoclavable
No

Description

Drainage Mat, Length 3 ft, Width 20 ft, Welding Safe No, Thickness 7/16 in, Series Dynamic Flow, Surface Material Nitrile Sponge Rubber, Surface Design Raised Bones, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.