Drainage Mat, Nitrile Sponge Rubber, 20 ft W x 3 ft L, Red
Mfr # 3939401013x20
Zoro # G111169327
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Length
3 ft
Thickness
7/16 in
Surface Material
Nitrile Sponge Rubber
Edge Style
Beveled
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3939401013x20
Zoro #
G111169327
UPC #
086364638448
Country of Origin
Mexico
Dimensions
Length
3 ft
Width
20 ft
Thickness
7/16 in
Drainage Hole Diameter
1/4 in
Drainage Hole Width
1/4 in
Details
Item
Drainage Mat
Color
Red
Surface Material
Nitrile Sponge Rubber
Edge Style
Beveled
Reversible
Yes
Drainage Hole Shape
Circle
Surface Design
Raised Bones
Number of Beveled Edges
4
Series
Dynamic Flow
Antimicrobial
No
Mat Shape
Rectangle
Resistance Properties
Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant
Welding Safe
No
Mat Product Type
Drainage Mat
Number of Border Stripes
0
Autoclavable
No
NSF/ANSI 52
No
Description
Drainage Mat, Length 3 ft, Width 20 ft, Welding Safe No, Thickness 7/16 in, Series Dynamic Flow, Surface Material Nitrile Sponge Rubber, Surface Design Raised Bones, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.