Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Rubber, 10 ft W x 3 ft L, Red

  • Mfr # 3917101013x10

  • Zoro # G011169267


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Thickness
7/8 in
Surface Material
Rubber
Series
TruTread(TM)
Number of Beveled Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3917101013x10
Zoro #
G011169267
UPC #
086364014006
Country of Origin
India

Dimensions

Length
3 ft
Width
10 ft
Thickness
7/8 in
Drainage Hole Width
1 in
Drainage Hole Diameter
1 in

Details

Item
Drainage Mat
Color
Red
Surface Material
Rubber
Series
TruTread(TM)
Number of Beveled Edges
4
Resistance Properties
Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant
Drainage Hole Shape
Circle
Mat Shape
Rectangle
Antimicrobial
No
Surface Design
Raised Diamond Studs
Anti-Slip Surface
Yes
Welding Safe
No
Reversible
No
Edge Style
Beveled
Backing Characteristics
Non-Slip
Application
Bar and Kitchen Wet Areas, Oily and Greasy Industrial Workstations
Washdown Safe
Yes
Number of Border Stripes
0
Surface Texture
Grit
Mat Product Type
Drainage Mat
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Soluble Base), Cutting Fluid (Water Base), Diesel Oil, Gasoline, Mineral Oil, Sodium Hydroxide, Sulfuric Acid (Dilute), Vegetable Oil
NSF/ANSI 52
No
Autoclavable
No

Description

Drainage Mat, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, Width 10 ft, Welding Safe No, Thickness 7/8 in, Series TruTread(TM), Surface Texture Grit, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.