Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Rubber, 15 ft W x 3 ft L, Black

  • Mfr # 3917109203x15

  • Zoro # G611169575


product price: $236.54
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Black
Length
3 ft
Width
15 ft
Thickness
7/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3917109203x15
Zoro #
G611169575
UPC #
086364013979
Country of Origin
India

Dimensions

Length
3 ft
Width
15 ft
Thickness
7/8 in
Drainage Hole Diameter
1 in
Drainage Hole Width
1 in

Details

Item
Drainage Mat
Color
Black
Surface Material
Rubber
Edge Style
Straight
Reversible
No
Anti-Slip Surface
Yes
Surface Design
Raised Diamond Studs
Resistance Properties
Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant
Welding Safe
No
Number of Beveled Edges
4
Drainage Hole Shape
Circle
Series
TruTread(TM)
Mat Shape
Rectangle
Antimicrobial
No
Number of Border Stripes
0
Mat Product Type
Drainage Mat
Surface Texture
Grit
Mat Compatible Chemicals
Acetic Acid, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Soluble Base), Cutting Fluid (Water Base), Gasoline, Sodium Hydroxide
Backing Characteristics
Non-Slip
Washdown Safe
Yes
Application
Bar and Kitchen Wet Areas, Oily and Greasy Industrial Workstations
Autoclavable
No
NSF/ANSI 52
No

Description

Drainage Mat, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, Width 15 ft, Welding Safe No, Thickness 7/8 in, Series TruTread(TM), Surface Texture Grit, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.