Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainage Mat, Rubber, 15 ft W x 3 ft L, Black

  • Mfr # 3917609203x15

  • Zoro # G511169538


product price: $262.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Length
3 ft
Thickness
1/2 in
Surface Material
Rubber
Antimicrobial
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3917609203x15
Zoro #
G511169538
UPC #
086364022674
Country of Origin
Mexico

Dimensions

Length
3 ft
Width
15 ft
Thickness
1/2 in
Drainage Hole Width
1 in
Drainage Hole Diameter
1 in

Details

Item
Drainage Mat
Color
Black
Surface Material
Rubber
Antimicrobial
No
Resistance Properties
Tear-Resistant, Water-Repellant, Wear-Resistant
Series
WorkStep(TM)
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Surface Design
Grit
Drainage Hole Shape
Circle
Edge Style
Beveled
Number of Beveled Edges
4
Reversible
No
Welding Safe
No
Mat Product Type
Drainage Mat
Mat Compatible Chemicals
Acetic Acid, Animal Fats, Butyl Alcohol, Cutting Fluid (Water Base), Gasoline, Sodium Hydroxide, Vegetable Oil
Backing Characteristics
Non-Slip
Washdown Safe
Yes
Number of Border Stripes
0
Surface Texture
Grit
Application
Bar and Kitchen Wet Areas, Oily and Greasy Industrial Workstations
NSF/ANSI 52
No
Autoclavable
No

Description

Drainage Mat, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, Width 15 ft, Welding Safe No, Thickness 1/2 in, Series WorkStep(TM), Surface Texture Grit, Surface Material Rubber, Surface Design Grit, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.