Zoro Homepage

Drainage Mat, Rubber, 15 ft W x 3 ft L, Red

  • Mfr # 3917101013x15

  • Zoro # G011169595


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Thickness
7/8 in
Surface Material
Rubber
Number of Beveled Edges
4
Welding Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3917101013x15
Zoro #
G011169595
UPC #
086364014013
Country of Origin
India

Dimensions

Length
3 ft
Width
15 ft
Thickness
7/8 in
Drainage Hole Width
1 in
Drainage Hole Diameter
1 in

Description

Drainage Mat, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, Width 15 ft, Welding Safe No, Thickness 7/8 in, Series TruTread(TM), Surface Texture Grit, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.