
Ecomat Crosshatch Entry Mat, 48 x 27, Charcoal
Mfr # 60461190140000600
Zoro # G110997600
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60461190140000600
Zoro #
G110997600
UPC #
86364404708
Country of Origin
United States
Dimensions
Size
48 in x 27 in
Details
Item
Entrance Mat
Color
Charcoal
Description
The Ecomat Crosshatch is the ultimate entrance mat and is made from recycled materials. The mat offers excellent dirt and debris removal at an economical price. Rubber-reinforced rib pattern prevents the pile from crushing and extends the life of the product. The functional, non-directional design with fabric borders provides and upscale appearance with high-fashion appeal. The rubber backing provides heft and durability. The polyester carpet provides excellent water absorption, is fade-resistant, and stain-resistant. Ideal for medium to high-traffic indoor entrances like offices, retail stores, restaurants, or the home. Easy to clean-simply shake, sweep, or brush off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.