Zoro Homepage

Entrance Mat, 1/2 in thick, Black/Yellow

  • Mfr # 2057009033X4

  • Zoro # G002593491


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 4 ft
Color
Black/Yellow
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057009033X4
Zoro #
G002593491
UPC #
86364419924
Country of Origin
China

Dimensions

Size
3 ft x 4 ft
Thickness
1/2 in

Details

Item
Entrance Mat
Color
Black/Yellow

Description

DIAMOND TOP MATTING ENGINEERED FOR COMFORT AND SAFETY. 1/2" THICK CLOSED CELL SPONGE CONSTRUCTION HELPS TO REDUCE LEG AND BACK FATIGUE ALLOWING FOR GREATER PRODUCTIVITY AND ALERTNESS. DIAMOND EMBOSSED SURFACE PROVIDES A SAFE WALKING SURFACE, RESISTANCE TO ABRASION, AND EASY CLEANING. OSHA BORDER. STOCK SIZE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.