Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Black

  • Mfr # 7888019074X6

  • Zoro # G308424314


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7888019074X6
Zoro #
G308424314
UPC #
-
Country of Origin
United States

Dimensions

Size
4 ft x 6 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black

Description

Heavyweight entrance matting heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8 thick. note: 36w mats are seamed with adhesive every 5' in length; 48w mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.