Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 3/8 in thick, Charcoal

  • Mfr # 0103319023X10

  • Zoro # G402574090


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0103319023X10
Zoro #
G402574090
UPC #
86364015508
Country of Origin
Unknown

Dimensions

Size
3 ft x 10 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Charcoal

Description

APACHE MILLS® APACHE RIB™ ENTRANCE MAT 3/8" THICK 3' X 10' CHARCOAL DEEPCLEANING RIBBED MATTING LOOK OF FINE CARPETING IN A HI-LO RIB PATTERN WITH OUTSTANDING DURABILITY. 3/8" THICK 18 OZ./SQ. YD. 100% POLYPROPYLENE FIBER IS BONDED TO A HEAVY DUTY SLIP AND STAIN RESISTANT VINYL BASE. SCRAPES DIRT AND GRIT OFF SHOES, REMOVES MOISTURE. USE INDOOR AND OUT. FEATURES
    FOR USE IN ENTRANCE WAYS OR ANY LIGHT TO MEDIUM TRAFFIC AREAS POLYPROPYLENE SURFACE/VINYL BACKING 3/8" THICK 18 OZ. PER SQ YARD ABSORPTION RATE NEEDLE PUNCHED CARPET PILE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.