Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, 5/8 in thick, Black

  • Mfr # 39372090036X72

  • Zoro # G508424619


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 6 ft
Color
Black
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39372090036X72
Zoro #
G508424619
UPC #
707022344296
Country of Origin
India

Dimensions

Size
3 ft x 6 ft
Thickness
5/8 in

Details

Item
Entrance Mat
Color
Black

Description

Heavy-duty scrubber entrance mat protects even heavily trafficked buildings with hundreds of scraping fingers that powerfully remove dirt and debris. These mats have beveled edges that trap and hold pounds of dirt between cleanings. Our top quality, durable rubber compound resists the effects of heat and cold. Can be used in wet work area. Available in black only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.