Zoro Homepage

Entrance Mat, Beige, 3 ft W x 5 ft L

  • Mfr # 0103114053X5

  • Zoro # G4485647


product price: $34.85
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
Series
Standard Tuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0103114053X5
Zoro #
G4485647
UPC #
086364320671
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft

Details

Item
Entrance Mat
Color
Beige
Series
Standard Tuff

Description

Entry Mat,Tuff Olefin,Beige,3 x 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.