Zoro Homepage

Entrance Mat, Blue, 3 ft W x 6 ft L

  • Mfr # 0103115003X6

  • Zoro # G4485391


product price: $38.45
/ea

Key Features

Overall Width
3 ft
Overall Length
6 ft
Series
Standard Tuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0103115003X6
Zoro #
G4485391
UPC #
086364324501
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
6 ft
Size
3 ft x 6 ft

Details

Item
Entrance Mat
Color
Blue
Series
Standard Tuff

Description

Entry Mat,Tuff Olefin,Blue,3 x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.