Zoro Homepage

Entrance Mat, Charcoal, 3 ft W x 5 ft L

  • Mfr # 0101157013X5

  • Zoro # G4486058


product price: $50.29
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
Series
Lustre Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101157013X5
Zoro #
G4486058
UPC #
086364019711
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft

Details

Item
Entrance Mat
Color
Charcoal
Series
Lustre Twist

Description

Entry Mat,Lustre Twist,Charcoal,3 x 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.