Zoro Homepage

Entrance Mat, Charcoal, 6 ft W x 60 ft L

  • Mfr # 0103117016X60

  • Zoro # G4485671


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
60 ft
Series
Standard Tuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0103117016X60
Zoro #
G4485671
UPC #
086364321418
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
60 ft
Size
6 ft x 60 ft

Details

Item
Entrance Mat
Color
Charcoal
Series
Standard Tuff

Description

Entry Mat,Tuff Olefin,Charcoal,6 x 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.