Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0104112102x3
Zoro #
G3662784
UPC #
086364314854
Country of Origin
Unknown
Dimensions
Thickness
1/10"
Details
Item
Entrance Mat
Color
Green
Backing Material
PVC
Indoor/Outdoor
Outdoor
Brake Fluid Resistant
No
Mat Weaving
Loop Pile
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
Yes
Antimicrobial
No
Mat Shape
Rectangle
Standards
FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material PVC, Color Green, Indoor/Outdoor Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.