Entrance Mat, Red/Black, 4 ft W x 60 ft L
Mfr # 0101151004X60
Zoro # G4485918
product price: $688.99
/eaKey Features
Overall Width
4 ft
Overall Length
60 ft
Series
Lustre Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0101151004X60
Zoro #
G4485918
UPC #
086364020045
Country of Origin
United States
Dimensions
Overall Width
4 ft
Overall Length
60 ft
Size
4 ft x 60 ft
Details
Item
Entrance Mat
Color
Red/Black
Series
Lustre Twist
Description
Entry Mat,Lustre Twist,Red/Black,4 x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.