Entrance Mat, Smoke, 3 ft W x 6 ft L
Mfr # 0103117143X6
Zoro # G4485470
product price: $47.19
/eaKey Features
Overall Width
3 ft
Overall Length
6 ft
Series
Standard Tuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0103117143X6
Zoro #
G4485470
UPC #
086364338065
Country of Origin
United States
Dimensions
Overall Width
3 ft
Overall Length
6 ft
Size
3 ft x 6 ft
Details
Item
Entrance Mat
Color
Smoke
Series
Standard Tuff
Description
Entry Mat,Tuff Olefin,Smoke,3 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.