Entrance Mat, Walnut, 2 ft W x 3 ft L
Mfr # 0101154012X3
Zoro # G4485890
product price: $18.29
/eaKey Features
Overall Width
2 ft
Overall Length
3 ft
Series
Lustre Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0101154012X3
Zoro #
G4485890
UPC #
086364019797
Country of Origin
United States
Dimensions
Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Details
Item
Entrance Mat
Color
Walnut
Series
Lustre Twist
Description
Entry Mat,Lustre Twist,Walnut,2 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.