Entrance Mat, Walnut, 3 ft W x 60 ft L
Mfr # 0101154013X60
Zoro # G4485839
product price: $547.99
/eaKey Features
Overall Width
3 ft
Overall Length
60 ft
Series
Lustre Twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0101154013X60
Zoro #
G4485839
UPC #
086364019827
Country of Origin
United States
Dimensions
Overall Width
3 ft
Overall Length
60 ft
Size
3 ft x 60 ft
Details
Item
Entrance Mat
Color
Walnut
Series
Lustre Twist
Description
Entry Mat,Lustre Twist,Walnut,3 x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.