Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper
- Mfr # AP043-4079E
- Zoro # G304307543
product price:Â
$
16.15
/ea
Key Features
Size
18 in x 27 in
Color
Pepper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP043-4079E
- Zoro #
- G304307543
- UPC #
- 86364002072
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 27 in
Details
- Item
- Door Mat
- Color
- Pepper
Description
A traditional rib mat with an environment-friendly thermoplastic rubber backing. Enviroback has become the new green choice in walk-off mats versus vinyl-backed mats.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.