Shop APACHE MILLS
Create Account
Heavy-Duty Scrubber Entrance Mat, 36 x 60 in.
- Mfr # 905129
- Zoro # G024199176
product price:Â
$
88.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 905129
- Zoro #
- G024199176
- UPC #
- -
- Country of Origin
- China
Description
Heavy-Duty Scrubber Entrance Mat Protects even heavily trafficked buildings with hundreds of scraping fingers that powerfully remove dirt and debris. These mats have beveled edges that trap and hold pounds of dirt between cleanings. Our top quality, durable rubber compound resists the effects of heat and cold. Can be used in wet work area. Available in Black only. Specifications Size 36 x 60 in. Width Inches: 36. Width Feet: 3. Color Finish: Black. Backing Material: Rubber. Border Color: Black. Surface: Rubber. Thickness Inches: 5/8 in. Length Range Inches: 48 to 71. Pattern: Rubber Scraper Tip. Reference #: 39-372. Width Range Inches: 36 to 47. Weight 25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.