Shop APACHE MILLS
See all product information
Create Account
Masterpiece AP759-1029F Door Mat, River Rocks Pattern, 30 in L, 18 in W
- Mfr # AP759-1029F
- Zoro # G404319811
product price:Â
$
22.95
/ea
Key Features
Size
18 in x 30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP759-1029F
- Zoro #
- G404319811
- UPC #
- 86364023879
- Country of Origin
- United States
- Item
- Door Mat
Dimensions
- Size
- 18 in x 30 in
Description
Masterpiece is the original recycled rubber mat with full color designs. Since its introduction in 1996, Masterpiece continues to be the best-selling doormat in the industry. Made in the USA from eco-friendly recycled rubber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.