This item is Discontinued.

Condor Interlocking Drainage Mat 3 ft. L, 1/2" 39R781

Interlocking Drainage Mat 3 ft. L, 1/2" (Discontinued)

  • Mfr # 39R781
  • Zoro # G7622027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39R781
Zoro #
G7622027
UPC #
086364014037
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Length
3 ft.
Width
3 ft.

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
Yes
Backing Material
Light Weight Rubber
Mat Shape
Square
Edges
Straight
Antifatigue
Yes
Shape of Drainage Holes
Circle

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Thickness 1/2 In., Length 3 ft., Mat Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.