Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, MESSAGE FLOOR MATS, 24 X 36, CHARCOAL/RED, inSTOP WASH YOUR HANDSin

  • Mfr # 3984528832X3

  • Zoro # G610796031


product price: $6.45
/ea

Key Features

Size
2 ft x 3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3984528832X3
Zoro #
G610796031
UPC #
86364623222
Country of Origin
United States

Dimensions

Size
2 ft x 3 ft

Details

Item
Message Floor Mat
Color
Charcoal/Red

Description

Low-profile 2' x 3' floor mats in high contrasting colors help promote a safe environment through social distancing and a friendly reminder of awareness where placed. Unlike vinyl decals or taped down messages, the Sani Guard Floor Mats are easily repositioned to any location where safety messages are needed. The extra weight construction stays down without the need of adhesives that can leave residue on the floor. For indoor and outdoor use; ideal for entrances, restrooms, or anywhere a reminder is needed. Easy to clean: simply shake, sweep, vacuum, or dust off. Stop Wash Your Hands. Mat Type: Indoor/Outdoor Mat; Application: Aisles; Entryways; Foyers; Hallways; Restrooms; Workstations; Width: 24in; Length: 36in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.