Textures AP883-1403F Door Mat, Iron Lattice Pattern, 30 in L, 18 in W, Walnut
- Mfr # AP883-1403F
- Zoro # G904319786
product price:Â
$
18.45
/ea
Key Features
Size
18 in x 30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP883-1403F
- Zoro #
- G904319786
- UPC #
- 86364024104
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 30 in
Details
- Item
- Door Mat
Description
Our molded carpet mat is your friend when inclement weather strikes. The absorbent carpet surface is extra durable due to a rubber reinforced backing. Textures is one of our most popular mats, offering exceptional value and is ideal for mudroom, garage entry or both sides of the entry door. Made in the USA from recycled rubber and plastic bottles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.