Zoro Homepage

Plated Steel Hose Mender, 2"

  • Mfr # 43041509

  • Zoro # G3724852


product price: $22.99
/ea

Key Features

Material
Plated steel
Thread Size
2"
Application
Repair or Splice Damaged Hose
Specific Pipe Fitting Shape
Mender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43041509
Zoro #
G3724852
UPC #
725559057991
Country of Origin
United States

Dimensions

Thread Size
2"

Details

Item
Plated Steel Hose Mender,2"
Material
Plated steel
Application
Repair or Splice Damaged Hose
Specific Pipe Fitting Shape
Mender

Description

Plated Steel Hose Mender,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.