Zoro Homepage

Poly Suction Strainer, 2"

  • Mfr # 70002780

  • Zoro # G3725598


product price: $15.19
/ea

Key Features

Material
Polypropylene
Connection Thread Diameter
2 in
Connection Thread Standard
NPT
Perforation Shape
Square
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70002780
Zoro #
G3725598
UPC #
725559075933
Country of Origin
China

Dimensions

Connection Thread Diameter
2 in
Overall Diameter
5 in

Details

Item
Suction Strainer
Material
Polypropylene
Connection Thread Standard
NPT
Perforation Shape
Square
Connection Thread Gender
Female

Description

Suction Strainer, Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.