Shop APACHE
See all product information
Create Account
Pressure Washer Gun
- Mfr # 99030525
- Zoro # G025073413
product price:Â
$
39.55
/ea
Key Features
Flow - Maximum
8 gpm
Pressure - Maximum
4,500 psi
Product Type
Pressure Washer Gun
Overall Length
9 in
Outlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99030525
- Zoro #
- G025073413
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Washer Gun
- Flow - Maximum
- 8 gpm
- Pressure - Maximum
- 4,500 psi
- Product Type
- Pressure Washer Gun
- Outlet Gender
- Female
- Fluid Temperature - Maximum
- 300 Degrees F
- Material
- Brass, Plastic, Steel
- Inlet Gender
- Female
- Traction Material
- Brass, Plastic, Steel
Dimensions
- Overall Length
- 9 in
- Inlet Diameter
- 3/8 in
- Outlet Diameter
- 1/4 in
Description
Pressure Washer Gun, Material Brass, Plastic, Steel, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.