Zoro Homepage

Drainage Mat, 1/2", Red, 3 x 5, Drainage Holes, 3 ft. W x 5 ft. L, Red

  • Mfr # 3907601013X5

  • Zoro # G4484579


product price: $70.35
/ea

Key Features

Color
Red
Length
5 ft.
Width
3 ft.
Thickness
1/2"
Mat Surface Pattern
Drainage Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3907601013X5
Zoro #
G4484579
UPC #
086364014099
Country of Origin
India

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1/2"

Details

Item
Drainage Mat,1/2",Red,3 x 5
Color
Red
Mat Surface Pattern
Drainage Holes

Description

Drainage Mat,1/2 In.,Red,3 x 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.