Zoro Homepage

Thread Seal Tape, 1/2"x590"

  • Mfr # 99000322

  • Zoro # G3725622


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Material
Teflon
Overall Width
1/2 in
Overall Length
590 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99000322
Zoro #
G3725622
UPC #
725559757778
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
590 in

Details

Item
Thread Seal Tape,1/2"x590"
Material
Teflon
Color
White

Description

Thread Seal Tape,1/2 In.x590 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.