Zoro Homepage

100kVA, Out: 208V In: 208V

  • Mfr # 0M-PMM100FF252

  • Zoro # G212141482


product price: $7,149.99
/ea
Free Shipping & Returns

Key Features

Power Rating
100kVA
Input Voltage
208V
Output Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0M-PMM100FF252
Zoro #
G212141482
UPC #
-
Country of Origin
Thailand

Details

Power Rating
100kVA
Input Voltage
208V
Output Voltage
208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.