Zoro Homepage

13U Wall-mount Enclosure Vented Front D

  • Mfr # AR100HD

  • Zoro # G016471563


product price: $1,337.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Rail Material Gauge
16
Height
26.1 in
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Static/Stationary Weight Capacity
200.42 lb
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR100HD
Zoro #
G016471563
UPC #
731304000000
Country of Origin
United States

Dimensions

Height
26.1 in
Rack Width
19 in
Rack Height
13U
Width
23 in
Depth
24.8 in

Details

Rail Material Gauge
16
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Static/Stationary Weight Capacity
200.42 lb
Environmentally Friendly
Yes
Side Panel Material Gauge
18
Mounting Preference
No Preference
Roof/Top Material Gauge
18
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Adjustable Mounting Rails, Side-to-side Airflow, Cable Management
Front Rail
Yes
Product Line
NetShelter WX
Package Contents
NetShelter WX 13U w/Threaded Hole Vertical Mounting Rail Vented Front Door Black, Key(s), User Manual, Wall-Mounting Template
Material
Steel
Form Factor
Wall Mountable
Color
Black
Compatible With
Side-to-Side Airflow

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.