Zoro Homepage

19IN RACK LCD CONSOLE

  • Mfr # AP5719

  • Zoro # G616053114


product price: $1,859.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Lead Free
Yes
Width
19 in
Input Voltage
240 V AC, 100 V AC
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5719
Zoro #
G616053114
UPC #
731304283294
Country of Origin
China

Dimensions

Height
1.7 in
Width
19 in
Rack Height
1U
Depth
26.2 in

Details

Lead Free
Yes
Input Voltage
240 V AC, 100 V AC
Mounting Preference
No Preference
Item
LCD Rack Console
Environmentally Friendly
Yes
Device Type
LCD Rack Console
Certifications & Standards
C-tick, CE, Industry Canada, KCC, NOM, UL Listed, VCCI Class A, VDE, TAA compliance
Mercury Free
Yes
Mounting Location
Front, Rear
Pointing Device Type
TouchPad
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.