
1U 19 BLACK MODULAR TOOLLESS AIRFLOW MANAGEMENT BLANKING PANEL - QTY 10
Mfr # AR8136BLK
Zoro # G114907735
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
1.1 in
Height
1.8 in
Mounting Location
Front
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8136BLK
Zoro #
G114907735
UPC #
731304219200
Country of Origin
Philippines
Dimensions
Width
19 in
Depth
1.1 in
Height
1.8 in
Compatible Rack Height
10U
Details
Item
Blanking Panel
Mounting Location
Front
Environmentally Friendly
Yes
Package Contents
1U 19" Black Modular Toolless Blanking Panel, User manual
Color
Black
REACH free of SVHC
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.