1U 19IN WHITE MODULAR TOOL
Mfr # AR8136WHT
Zoro # G816151658
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
White
REACH free of SVHC
Yes
Width
19 in
Package Contents
APC 1U 19" White Modular Toolless Blanking Panel - Qty 10, User Manual
Mercury Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8136WHT
Zoro #
G816151658
UPC #
731304320982
Country of Origin
China
Dimensions
Width
19 in
Compatible Rack Height
10U
Height
1.8 in
Depth
1.1 in
Details
Color
White
Item
Blanking Panel
REACH free of SVHC
Yes
Package Contents
APC 1U 19" White Modular Toolless Blanking Panel - Qty 10, User Manual
Mercury Free
Yes
Mounting Location
Front
Toxic Heavy Metal Free
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.