Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U 19IN WHITE MODULAR TOOL

  • Mfr # AR8136WHT200

  • Zoro # G816151733


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Package Contents
1U 19" White Modular Toolless Blanking Panel - Qty 200, User Manual
Depth
1.1 in
Color
White
Mercury Free
Yes
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR8136WHT200
Zoro #
G816151733
UPC #
731304320999
Country of Origin
China

Dimensions

Depth
1.1 in
Width
19 in
Height
1.8 in
Compatible Rack Height
1U

Details

Package Contents
1U 19" White Modular Toolless Blanking Panel - Qty 200, User Manual
Color
White
Mercury Free
Yes
Item
Blanking Panel
Toxic Heavy Metal Free
Yes
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Mounting Preference
No Preference
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.